Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Seahorse Seahorse 56 Micro Case- Black 56BK

Seahorse 56 Micro Case- Black (Discontinued)

  • Mfr # 56BK
  • Zoro # G503963021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56BK
Zoro #
G503963021
UPC #
659986105270
Country of Origin
China

Details

Color
Black

Description

The Seahorse 56 Micro Case provides big protection with a high impact shell and shock absorbing liner. Versatile enough for your applications and needs. Elastomer seal makes our case watertight and dust proof- rated IP67. Twist latch with keyed plastic lock to secure your valuables. 2 inch strap attachment points on each end, rust proof hinges, molded-in hole to put your own carabiner (not included). Padded liner tray for added shock absorbency. Removable rubber mesh lid for extra storage. Automatic pressure purge system.

Features
  • Built for continuous submersion up to 3 meters
  • Made of high impact resistant polycarbonate
  • Carabiner loop
  • Shock absorbent padded liner
  • Waterproof protective case
  • Made in USA
Specifications
  • Color: Black
  • Outside Dimension: 2.8" H x 5.8" W x 9.5" L
  • Inside Dimension: 2.3" H x 4.4" W x 8.4" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.