Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Seal-Krete Seal-Krete 401003 40 lbs. Floor Tex 17681

Seal-Krete 401003 40 lbs. Floor Tex (Discontinued)

  • Mfr # 17681
  • Zoro # G004168314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17681
Zoro #
G004168314
UPC #
15944401400
Country of Origin
China

Description

Features
  • A waterborne, acrylic-based quartz, non-adventitious anti-skid coating in a brush and roll-down formulation.
  • Its neutral base makes any decorative color by adding desired color of exterior gloss acrylic paint or acrylic floor enamel.
  • Provides a tough anti-skid surface that is waterproof, impact, salt and chlorine resistant.
  • Size - 40 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.