Shop SEALED AIR

90065 Bubble Wrap. Cushion Bubble Roll; .5 in. Thick; 12 in. x 65ft

  • Mfr # 90065

  • Zoro # G203981585


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Features
Easy Tear
Wrap/Insulation Width
12"
Wrap/Insulation Length
65 ft
Roll Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90065
Zoro #
G203981585
UPC #
40036900653
Country of Origin
United States

Dimensions

Wrap/Insulation Width
12"
Wrap/Insulation Length
65 ft
Roll Width
12 in
Roll Length
65 ft
Bubble Size
1/2 in
Width
12 in

Details

Color
Clear
Item
Bubble Roll
Features
Easy Tear
Bubble Roll Type
Cushion Wrap
Material
Polyethylene

Description

The world leader in sealed air cushioning material, Bubble Wrap provides the quality and performance for all your shipping and packing needs. It helps preserve products by creating an inbarrier layer for protection during transit or storage. Made with a co-extruded barrier that is 100 times more resistant to the passage of air than even a thick single layer of polyethylene. Length: 65 ft; Width: 12"; Thickness: 0.500 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.