Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sealed Air Bubble Mailer 6" x 10", Pk25 10185

Bubble Mailer 6" x 10", Pk25 (Discontinued)

  • Mfr # 10185
  • Zoro # G4179765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10185
Zoro #
G4179765
UPC #
040036101852
Country of Origin
United States

Dimensions

Bubble Size
#0
Size
#0
Interior Dimensions
5.13 in x 8.75 in
Envelopes/Mailers Exterior Dimensions
6 in x 10 in

Details

Color
Golden Brown Kraft
Item
Envelopes/Mailers
Basis Weight
2 lbs
Finish
Satin
Weight
2 lbs
Material
Kraft Paper Stock
Closure
Self-Adhesive
Lining
Barrier Bubble Air Cell Cushion
Opening
Open End
Flap Type
Square
Seam Type
Side

Description

Bubble Mailer,6 x 10 in.,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.