Sealed Air - Fill-Air Rocket
Air Pillow Packaging Film, 8" Pillow L
Mfr # 101037244
Zoro # G9195395
product price: $346.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Dia. 7 in
- Perforation Increments 5 in
- Roll Length 1,500 ft
- Roll Width 10 in
- Air Pillow Style Air Pillow Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Sealed Air - Fill-Air Rocket
- MFR # 101037244
- Zoro # G9195395
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Roll Dia. | 7 in |
Roll Length | 1,500 ft |
Roll Width | 10 in |
Core Size | 1/4 in dia |
Air Pillow Width | 5 in |
Air Pillow Length | 8 in |
Details
Perforation Increments | 5 in |
Air Pillow Style | Air Pillow Film |
Material | Polyethylene |
Roll Weight | 9 lb |
Temperature Range | 60 Degrees to 110 Degrees F |
Rolls per Case | 1 |
Item | Air Pillow Packaging Film |
Description
Air Pillow Packaging Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A10 Paint Marker Blue (10102)
- SWINGLINE Stapler, Plier-Tacker, Stand (09901)
- 3M Transfer Tape Dispenser, Blue, 1-1/2 in. W (700)
- BETTER OFFICE PRODUCTS Primary Composition Journal, Grades K-2, 100 Sheet, One Subject, 9.75in. x 7.5in. Blue Cover, 6PK (25406)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Machine, 25 lb., 18" L, 100 fpm (1001PVF-01)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 10" Pillow L (101037216)
- PARTNERS BRAND Virgin Loose Fill, 20 Cubic Feet, White, 1/Each (20NUTSW)
- JIT PACKAGING Wardrobe Bar, 24", PK5 (BAR24)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Orange, 480/Case (T2030S)
- LINCOLNPACK Paper Crumpling Void Fill Machine - Floor Model (LP2000FL)
- POLAR-TECH Paint Can Shipper Kit, 4-1 Gallon Cans (HAZ1018KD - 4G)
- GLOBAL INDUSTRIAL Tip N Tell Indicators, Blue (412545)