Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sealed Air Mailer, 8-1/2 x 12 in., Gold Brown, PK100 39093

Mailer, 8-1/2 x 12 in., Gold Brown, PK100 (Discontinued)

  • Mfr # 39093
  • Zoro # G4179519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39093
Zoro #
G4179519
UPC #
040036390935
Country of Origin
United States

Dimensions

Width
12 in
Length
8-1/2 in
Size
#2
Interior Dimensions
8.38 in x 10.75 in
Envelopes/Mailers Exterior Dimensions
8.5 in x 12 in

Details

Item
Envelopes/Mailers
Color
Golden Brown Kraft
Material
Kraft Paper Stock
Industry Number
#2
Closure Type
Self-Adhesive
Lining
Barrier Bubble® Air Cell Cushion
Finish
Satin
Weight
6.75 lbs
Opening
Open End
Flap Type
Square
Seam Type
Side

Description

Mailer,8-1/2 x 12 in.,Gold Brown,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.