
Padded Mailer, No 6, Paper Lining, Self-Adhesive, 12.5x19, Kraft, PK50 (Discontinued)
- Mfr # 64371
- Zoro # G4048211
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64371
Zoro #
G4048211
UPC #
40036643710
Country of Origin
United States
Dimensions
Width
19 in
Length
12-1/2 in
Size
#6
Interior Dimensions
12.38 x 17.38
Details
Item
Envelopes/Mailers
Color
Natural Kraft
Material
Kraft Paper Stock
Industry Number
#6
Closure Type
Self-Adhesive
Features
Self-Seal Flap—Convenient peel-and-seal closure.
Weight
19.2 lbs
Lining
Paper Padding
Opening
Open End
Flap Type
Square
Seam Type
Side
Description
Sealed Air Jiffy Padded Mailer, #6, Paper Lining, Self-Adhesive Closure, 12.5 x 19, Natural Kraft, 50/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.