
Padded Mailer, No 7, Paper Lining, Self-Adhesive, 14.25x20, Kraft, PK50 (Discontinued)
- Mfr # 64542
- Zoro # G4048132
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64542
Zoro #
G4048132
UPC #
40036645424
Country of Origin
United States
Dimensions
Width
20 in
Length
14-1/4 in
Size
#7
Interior Dimensions
14.13 x 18.75
Details
Item
Envelopes/Mailers
Color
Natural Kraft
Material
Kraft Paper Stock
Industry Number
#7
Closure Type
Self-Adhesive
Features
Self-Seal Flap—Convenient peel-and-seal closure.
Weight
9.4 lbs
Lining
Paper Padding
Opening
Open End
Seam Type
Side
Flap Type
Square
Description
Sealed Air Jiffy Padded Mailer, #7, Paper Lining, Self-Adhesive Closure, 14.25 x 20, Natural Kraft, 50/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.