This item is Discontinued.

Sealed Unit Parts Co Kulthorn Compressor KM Series KM5524EK2, 2 HP, 208/230V, 1 Phase, R22, HBP/AC KM5524EK2

Kulthorn Compressor KM Series KM5524EK2, 2 HP, 208/230V, 1 Phase, R22, HBP/AC (Discontinued)

  • Mfr # KM5524EK2
  • Zoro # G904950064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM5524EK2
Zoro #
G904950064
UPC #
716894768499
Country of Origin
Thailand

Description

Kulthorn compressor km series km5524ek2, 2 hp, 208/230v, 1 phase, r22, hbp/ac the km series range from 13 hp. They have low noise output and low vibration and are available in single phase, 3phase, and inverter motor options. This series also boasts high eer of up to 10.8 with r22/r407c and eer up to 11 with inverter types. They are compatible with the following refrigerants: r134a, r410a r22, r404a, and r407c. These compressors can be used for air conditioners, commercial refrigerators, and air conditioners in tropical environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.