10 in Portable Heat Wand
- Mfr # WT-250
- Zoro # G323311392
product price:Â
$
44.99
/ea
Key Features
Overall Length
6.2 in
Voltage
110V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WT-250
- Zoro #
- G323311392
- UPC #
- 702403653356
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6.2 in
Details
- Voltage
- 110V
Description
Sealer Sales 10 in Portable Heat Wand The WT-250 portable sealer is ideal for sealing irregular items especially with the sealer's direct flat heated bar that measures about 10 in x 1.5 in. Because this sealer is direct heat, the heat wand can be used on coated aluminum foil, poly cello films, coated Kraft papers, waxed paper, cellophane, Mylar, coated PP, and other thicker materials. We do not recommend the WT-250 for sealing polyethylene. The sealer is constructed of durable metal with an insulated wooden hand grip. We recommend this unit for irregular packages. FEATURES: Ideal for sealing irregular packages 10 in heated bar Economically priced unit Optional 12 in working mat available Easy to Operate Depending on the material, allow 5-15 minutes of warm up time for the sealer to reached the desired temperature. Please do not touch the bar of the sealer until it has cooled down. An optional insulated mat is available for purchase with the WT-250 sealer.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.