
10in x 2,620ft Higher Performance Irradiated POF CF Shrink Film, 100 gauge
Mfr # O-10-100-2620-IR
Zoro # G610707648
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Material
Polyolefin
Length
2620ft
Width
10
Thickness
100G
Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
O-10-100-2620-IR
Zoro #
G610707648
UPC #
642135253885
Country of Origin
China
Dimensions
Length
2620ft
Width
10
Thickness
100G
Details
Material
Polyolefin
Color
Clear
For Use With
For automatic shrink wrapping machines
Features
Cross-linked Irradiated film; Excellent gloss and retail appeal; Direct food contact
Description
FEATURES: Advanced biaxially oriented high clarity cross linked LLDPE shrink film Compatible with fully automated shrink wrapping systems Excellent gloss and clarity for retail appeal Strong durable strength and tear resistance for added toughness Consistent machineability on semi-automatic and automatic wrappers High percentage of shrink allows film to conform tightly to irregular shapes Good resistance to burn through created by tunnel temperature variations Works well on a wide range of applications - multipacks, toys & games, baked goods, printed items Complies with FDA and USDA regulations governing direct food packaging Length: 2,620ft Thickness: 100GPOF centerfold shrink film is a multi-purpose centerfold shrink film for products including fresh food. It is strong and flexible, but softer than PVC film. POF film is also highly tear resistant with superior optical properties. The film has an excellent gloss and sparkle with low haze and crystal clear clarity for enhanced appearance and product appeal. POF film is very versatile and can be used with virtually any shrink machine. It is smoke free and meets FDA specifications for direct food contact. The film has a high burnout resistance so there are NO deposits on sealing wires. The strong skintight film extends the shelf life of products and also protects these products from dust, moisture, & oil damage. Moreover, the film will protect from pilfering as it provides a tamper proof package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.