Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" KF-Series Foot Sealer w/ 5mm Seal Width

  • Mfr # KF-305F

  • Zoro # G806581557


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Seal Length
12"
Seal Width
12
Heat Sealing Type
Impulse
Tape Paper Weight
46-lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF-305F
Zoro #
G806581557
UPC #
702403997917
Country of Origin
Taiwan, Province of China

Dimensions

Seal Length
12"
Seal Width
12
Length
14
Height
35
Width
15
Thickness
up to 8mil single side; 16mil double

Details

Item
Bag Sealers - Impulse - Foot Operated
Voltage
110V
Heat Sealing Type
Impulse
Tape Paper Weight
46-lbs
Color
Blue
Includes
Footswitch, working table, Manufacturer’s replacement kit includes two elements and one fuse

Description

Seal Length: 12"
Seal Width: 5MM
Our KF-Series foot sealers are ideal for high volume poly bag and other thermoplastic sealing. The sealers are capable of sealing 15-20 bags per minute. These sealers allow you to keep both hands free for quicker and more accurate sealing. The machines are also equipped with a plug-in timer. The timer controls the sealing time needed for different materials. Once the timer is set, it will give a consistently flat seal. When the seal is done, the signal light on the timer will turn off.
Our KF-Series foot sealers are available in 12", 18", and 24" with a 2.5mm or 5mm seal width. Depending on the model of the sealer, materials up to 24" wide and 16 mil total thickness can be sealed. The sealers include a 26" pedestal, a 2" base, an adjustable worktable and an adjustable foot control. Work table measures 12" x 6-1/2" and can adjust from 3-1/2" – 9" from the sealing base. The manufacturer’s replacement kit includes two elements and one fuse. The 2mm seal width units are ETL Listed.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal.
FEATURES:
Ideal for high volume sealing
Plug-in electronic time for variable control
All metal construction
No warm-up time
Sits on rectangular base for stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.