
12" THS Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width
Mfr # THS-300
Zoro # G006581753
product price: $644.99
/ea
Free Shipping & Returns
Key Features
Voltage
110V
Seal Length
12"
Seal Width
15mm
Heat Sealing Type
Direct
Tape Paper Weight
43/9-lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THS-300
Zoro #
G006581753
UPC #
702403998105
Country of Origin
Taiwan, Province of China
Dimensions
Seal Length
12"
Seal Width
15mm
Thickness
Up to 20mil thickness
Details
Item
Bag Sealers - Direct Heat - Foot Operated
Voltage
110V
Heat Sealing Type
Direct
Tape Paper Weight
43/9-lbs
Color
Blue
Description
FEATURES:
Easy to operate
Seals a variety of thermoplastic materials
Digital temperature controller
Seal length: 12" (300mm)
Seal width: 15mm
Seal style: meshed
Sit down operation
Our THS-series direct heat sealers come in a light blue in color and equipped with a digital temperature controller. Available in 8", 12" and 16" lengths with a 15mm wide meshed seal. PTFE coated jaws are available in 8", 12" and 16" with model numbers, THS-200TC, THS-300TC and THS-400TC, respectively. We also offer a serrated seal style for the 12" unit (THS-300S).
Our direct heat / constant heat sealers seal most types of thermoplastic packaging material, but are especially ideal for thicker material such as coated aluminum foil, Kraft paper, cellophane, mylar, coated PP. Please note: direct heat sealers cannot seal polyethylene. Depending on the model of the sealer, material up to 16" wide and 20 mil thick can be sealed. The meshed seal width is 15mm. Equipped with a digital temperature controller that accurately controls the temperature from 30°-550° F (0°-300° C). Both jaws are heated simultaneously resulting in better heat penetration to seal thicker material. Units also include an adjustable work table.
Easy to operate. Set the temperature on the temperature controller depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the foot pedal and release.
Easy to operate
Seals a variety of thermoplastic materials
Digital temperature controller
Seal length: 12" (300mm)
Seal width: 15mm
Seal style: meshed
Sit down operation
Our THS-series direct heat sealers come in a light blue in color and equipped with a digital temperature controller. Available in 8", 12" and 16" lengths with a 15mm wide meshed seal. PTFE coated jaws are available in 8", 12" and 16" with model numbers, THS-200TC, THS-300TC and THS-400TC, respectively. We also offer a serrated seal style for the 12" unit (THS-300S).
Our direct heat / constant heat sealers seal most types of thermoplastic packaging material, but are especially ideal for thicker material such as coated aluminum foil, Kraft paper, cellophane, mylar, coated PP. Please note: direct heat sealers cannot seal polyethylene. Depending on the model of the sealer, material up to 16" wide and 20 mil thick can be sealed. The meshed seal width is 15mm. Equipped with a digital temperature controller that accurately controls the temperature from 30°-550° F (0°-300° C). Both jaws are heated simultaneously resulting in better heat penetration to seal thicker material. Units also include an adjustable work table.
Easy to operate. Set the temperature on the temperature controller depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the foot pedal and release.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.