Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sealer Sales 12'' x 11'' Digital Counting Scale, Cap: 6.6lbs, Accuracy = 0.1g DW-94CDM

12'' x 11'' Digital Counting Scale, Cap: 6.6lbs, Accuracy = 0.1g (Discontinued)

  • Mfr # DW-94CDM
  • Zoro # G414920816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-94CDM
Zoro #
G414920816
UPC #
-
Country of Origin
China

Dimensions

LCD Size
2.5" x 1"

Details

Weighing Units
kg / lb
Capacity
6.6 lbs
Accuracy
0.0002 lb
Voltage
110V

Description

The DW-94 counting scale is a reliable and precise counting scale designed for heavy-duty industrial applications. Its key advantages include:Triple Display System: Separate screens for unit weight, total weight, and material count ensure effortless monitoringLarge LCD Display: Crisp, clear numbers reduce the risk of errors, providing accuracy even in challenging environmentsAdvanced Counting Features: Multiple adding and counting functions simplify tracking and help eliminate costly mistakesRechargeable Battery Power: Offers flexibility and long-lasting operation for busy workflowsThis versatile scale empowers operators to work with confidence, delivering consistent results across a wide range of industrial tasks. Say goodbye to costly errors-choose the DW-94 to streamline operations and enhance productivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.