12in KF-Series Foot Sealer w/ 2.5mm Seal Width, Standing Operation

  • Mfr # KF-300F+STE+PPSE

  • Zoro # G910411450


product price:  $456.99
/ea
Free Shipping & Returns

Key Features

Sealing Capacity
Up to 20 packages per minute
Voltage
110V
For Use With
Sealing poly bags up to 10mil thick (two sides), mylar, polypropylene, nylon, polyethylene, polyurethane, pvc
Includes
Footswitch, working table, Manufacturer’s replacement kit includes two elements and one fuse
Thickness
Up to 5 mil single side; 10 mil double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF-300F+STE+PPSE
Zoro #
G910411450
UPC #
768563761669
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
Up to 5 mil single side; 10 mil double
Seal Width
2.5 mm
Seal Length
12 in

Details

Sealing Capacity
Up to 20 packages per minute
Voltage
110V
For Use With
Sealing poly bags up to 10mil thick (two sides), mylar, polypropylene, nylon, polyethylene, polyurethane, pvc
Includes
Footswitch, working table, Manufacturer’s replacement kit includes two elements and one fuse
Color
Blue
Standards
ETL Listed
Sealing Type
Impulse
Standing Operation
Yes

Description

Seal Length: 12inSeal Width: 2.6MMOur KF-Series foot sealers are ideal for high volume poly bag and other thermoplastic sealing. The sealers are capable of sealing 15-20 bags per minute. These sealers allow you to keep both hands free for quicker and more accurate sealing. The machines are also equipped with a plug-in timer. The timer controls the sealing time needed for different materials. Once the timer is set, it will give a consistently flat seal. When the seal is done, the signal light on the timer will turn off.Our KF-Series foot sealers are available in 12in, 18in, and 24in with a 2.5mm or 5mm seal width. Depending on the model of the sealer, materials up to 24in wide and 16 mil total thickness can be sealed. The sealers include a 26in pedestal, a 2in base, an adjustable worktable and an adjustable foot control. Work table measures 12in x 6-1/2in and can adjust from 3-1/2in 9in from the sealing base. The manufacturers replacement kit includes two elements and one fuse. The 2mm seal width units are ETL Listed.Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal.FEATURES: Ideal for high volume sealing Plug-in electronic time for variable control All metal construction No warm-up time Sits on rectangular base for stability ETL Listed 2mm seal width only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.