
12in. Table Top Vacuum Sealer with 3mm with Electric Cut-Off Seal
Mfr # TC-280F
Zoro # G016280400
product price:Â $2,718.99
/ea
Free Shipping & Returns
Key Features
Chamber Size L x W x D
14.2" x 15.2" x 5.7"
Bag Material
Stainless Steel
Voltage
110V
Sealing Bar Length
11.8"
Standards
ETL, UL, NSF, CE and CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-280F
Zoro #
G016280400
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Chamber Size L x W x D
14.2" x 15.2" x 5.7"
Sealing Bar Length
11.8"
Seal Width
3mm with Cut Off
Details
Bag Material
Stainless Steel
Voltage
110V
Standards
ETL, UL, NSF, CE and CSA Certified
Pump
Busch
Description
TC-280F is a stainless steel vacuum chamber machine ideal for sealing vacuum pouches used in the pharmaceutical, food, or electronic industries. The unit does not need an external compressor for operation. Simply place vacuum pouch into chamber with the open edge across the sealing bar. Close the lid to start the cycle and the lid will automatically open when cycle is completed. Vacuum time ranges from 15-30 seconds.Machines are ETL, UL, NSF, CE, and CSA Certified. Machine is with a Busch pump.We recommend this unit for customers with light to medium applications. For heavy duty applications all day continuous packaging, please refer to the TC-420-series.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.