This item is Discontinued.

Sealer Sales 16"W x 22"L Compact L-Bar Sealer with Hooded Shrink Chamber, 220V SS-76ST

16"W x 22"L Compact L-Bar Sealer with Hooded Shrink Chamber, 220V (Discontinued)

  • Mfr # SS-76ST
  • Zoro # G806581793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-76ST
Zoro #
G806581793
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
56
Length
30
Height
45

Details

Item
Shrink Wrapping Combo Units
Sealing Capacity
3-5 Packages/Minute
Voltage
220V / 1PH / 25Amps
For Use With
PVC or POF
Application
Shrink wrapping

Description

This unique “All-In-One" L-Bar Sealer and Shrink Chamber features new “Micro Knife Technology" which can seal PVC and POF shrink films. With the dual magnet hold down, the operator simply lowers the hooded chamber and the magnets apply the seal pressure to produce great seals and eliminate operator fatigue. The magnets hold the chamber closed during the shrink cycle and releases when the shrink cycle is complete. Complete cycle time is approximately 5-10 seconds.
FEATURES
Seal Dimensions: 16"W x 22"L
Voltage: 220V (No Plug Provided)
Production Rate: 3-5PPM
Compact size
Micro Knife Technology Seals PVC or POF
Magnetic Hold Down
Dual Mode Switch (Seal only or Seal & Shrink)
Heavy Duty Plexiglass Hood
Adjustable Table Lowers 2" for High Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.