17.7"W x 7.9"H x 31.5"L Shrink Tunnel, 220V

  • Mfr # CN-4520A

  • Zoro # G406581766


product price:  $2,787.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
29
Sealing Capacity
11-lbs
Length
53
Voltage
220V
Height
43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CN-4520A
Zoro #
G406581766
UPC #
700686991875
Country of Origin
Taiwan, Province of China

Dimensions

Width
29
Length
53
Height
43

Details

Item
Shrink Tunnel
Sealing Capacity
11-lbs
Voltage
220V
For Use With
Shrink Wrapping
Includes
Stand with casters
Application
Shrink Wrapping

Description

The CN-4520A packing machine is designed for continuous shrinking of PVC and polypropylene films used in shrink packaging. It is equipped with an adjustable speed conveyor and 2 temperature controllers for upper and lower heaters. The tunnel is heated on 4 sides by 10 ceramic electric tubes. The machine is equipped with a stand and wheels and can be placed on a tabletop of left free standing.
Easy to Operate: You simply turn on the power and the heater and adjust the conveyor speed according to the thickness of the film. Put the package on the conveyor belt and the film shrinks tightly around the package as it goes through the tunnel. Note: User must provide their own plug.
Features:
Designed for continuous shrinking of PVC, POF and PP films
AC variable speed conveyor is 0-20 FPM
Easy to use and reduces labor cost
Automatic operation
Heating on four sides
10 ceramic electric replaceable tubes
Locking casters
Chamber size is 31.5"L x 17.7"W x 7.9"H
Separate adjustable temperature controllers for upper and lower heaters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.