This item is Discontinued.

Sealer Sales 18" TISA Series Automatic Impulse Sealer w/ 2mm Seal Width TISA-452

18" TISA Series Automatic Impulse Sealer w/ 2mm Seal Width (Discontinued)

  • Mfr # TISA-452
  • Zoro # G306581590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TISA-452
Zoro #
G306581590
UPC #
700064108727
Country of Origin
Taiwan, Province of China

Dimensions

Seal Length
18"
Seal Width
2.7mm
Thickness
Up to 5mil single side; 10mil double
Width
21
Length
14
Height
8

Details

Item
Bag Sealers - Impulse - Table-Top Auto
Voltage
110V
Heat Sealing Type
Impulse
Color
Blue
Tape Paper Weight
56-lbs
Includes
Footswitch, working table, Manufacturer’s replacement kit includes two elements

Description

TISA-Series automatic sealers are designed for the continuous sealing of thermoplastic materials. The TISA-452 is equipped to seal materials up to 18" wide and 10mil total thickness. Unit is controlled by a plug-in transistorized circuit board. Equipped with an electronic timer and electromagnet, once correct settings have been established, consistent seals will be maintained automatically.
FEATURES:
Automatic impulse sealing with precise electronic control
Dual mode operation: automatic or manual
Foot switch allows both hands to be free
3 separate control settings for sealing time, recycle time, and congealing time to produce consistent seals
Includes electric foot switch and worktable
Seal Length: 18" / 450mm
Seal Width: 2mm
The manufacturer's replacement kit includes 2 heating elements.
Easy to operate.
For automatic operation, set the control on auto. Adjust the sealing time (heating time), congealing time (cooling time), and recycle time (automatic operation of jaws). Insert material to be sealed and when jaw opens, remove sealed material.
For manual operation, set the control to manual. Insert the material to be sealed. Press down on the foot switch to activate the sealing bar.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.