
24in KF-Series Foot Sealer w/ 5mm Seal Width, Standing Operation
Mfr # KF-605F+STE+PPSE
Zoro # G610411453
product price:Â $629.99
/ea
Free Shipping & Returns
Key Features
Sealing Capacity
Up to 20 packages per minute
Voltage
110V
For Use With
Sealing poly bags up to 10mil thick (two sides), mylar, polypropylene, nylon, polyethylene, polyurethane, pvc
Includes
Footswitch, working table, Manufacturer’s replacement kit includes two elements and one fuse
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KF-605F+STE+PPSE
Zoro #
G610411453
UPC #
768563761713
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
Up to 5 mil single side; 10 mil double
Seal Length
24 in
Seal Width
5 mm
Details
Sealing Capacity
Up to 20 packages per minute
Voltage
110V
For Use With
Sealing poly bags up to 10mil thick (two sides), mylar, polypropylene, nylon, polyethylene, polyurethane, pvc
Includes
Footswitch, working table, Manufacturer’s replacement kit includes two elements and one fuse
Color
Blue
Standing Operation
Yes
Sealing Type
Impulse
Description
Seal Length: 24inSeal Width: 5MMOur KF-Series foot sealers are ideal for high volume poly bag and other thermoplastic sealing. The sealers are capable of sealing 15-20 bags per minute. These sealers allow you to keep both hands free for quicker and more accurate sealing. The machines are also equipped with a plug-in timer. The timer controls the sealing time needed for different materials. Once the timer is set, it will give a consistently flat seal. When the seal is done, the signal light on the timer will turn off.Our KF-Series foot sealers are available in 12in, 18in, and 24in with a 2.5mm or 5mm seal width. Depending on the model of the sealer, materials up to 24in wide and 16 mil total thickness can be sealed. The sealers include a 26in pedestal, a 2in base, an adjustable worktable and an adjustable foot control. Work table measures 12in x 6-1/2in and can adjust from 3-1/2in 9in from the sealing base. The manufacturers replacement kit includes two elements and one fuse. The 2mm seal width units are ETL Listed.Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal.FEATURES: Ideal for high volume sealing Plug-in electronic time for variable control All metal construction No warm-up time Sits on rectangular base for stability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.