Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31" Automatic Foot Impulse Sealer w/ 5mm Seal Width

  • Mfr # KS-FS805

  • Zoro # G306581620


product price: $1,485.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Voltage
110V
Seal Length
32"
Seal Width
18
Heat Sealing Type
Impulse
Tape Paper Weight
136-lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS-FS805
Zoro #
G306581620
UPC #
702403653042
Country of Origin
China

Dimensions

Seal Length
32"
Seal Width
18
Thickness
up to 8mil single side; 16mil double
Length
24
Height
35
Width
32

Details

Item
Bag Sealers - Impulse - Foot Operated
Voltage
110V
Heat Sealing Type
Impulse
Tape Paper Weight
136-lbs
Includes
Footswitch, working table; Manufacturer's kit includes 2 heating elements and 1 PTFE cover.
Color
Blue
Features
Semi-automatic - jaws will open and close per settings

Description

The KS-FS Series automatic foot impulse sealers are ideal for high volume poly bag and other thermoplastic sealing. The KS-FS805 is equipped to seal materials up to 32" wide and 15mil total thickness. This sealer allows you to keep both hands free for quicker and more accurate sealing. The unit operates using impulse sealing and is controlled by a circuit board. The sealer is equipped with a digital display for easy timer settings. Once correct settings have been established, consistent seals will be maintained automatically. The KS-FS series are standalone automatic foot sealer which does not require a tabletop to place the sealer.
FEATURES:
Impulse sealing - no warm up time needed
Digital display
Dual mode operation: auto or manual
Foot switch allows a hands free operation
Standalone unit with no need for table
Includes electric foot switch and work table
Seal Length: 32" / 800mm
Seal Width: 5mm
Unit ships via LTL freight only
The manufacturer's replacement kit includes 2 heating elements and 1 PTFE cover.
Easy to operate.
For automatic operation, set the control on auto. Adjust the sealing time (heating time), congealing time (cooling time), and recycle time (automatic operation of jaws). Insert material to be sealed and when jaw opens, remove sealed material.
For manual operation, set the control to manual. Insert the material to be sealed. Press down on the foot switch to activate the sealing bar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.