
Sealer Sales
4oz 110g Stand Up Zip Pouches, Black Kraft, 100PK
Mfr # MUB4Z13-NZ-100
Zoro # G614882181
product price: $29.99
/pk 100, $0.30/eaKey Features
- Width 5-1/8"
- Length 8-1/8"
- Color Kraft
- Thickness 5.4mil
- Material KRAFT / VMPET / LLDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Sealer Sales
- MFR # MUB4Z13-NZ-100
- Zoro # G614882181
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 5-1/8" |
Length | 8-1/8" |
Thickness | 5.4mil |
Details
Color | Kraft |
Material | KRAFT / VMPET / LLDPE |
Load Capacity | 4 oz / 140g (based on coffee beans) |
Description
Black Kraft 4oz 110g stand up pouch Material composition: INK/KRAFTPAPER/VMPET/LLDPE Thickness: 5.6mil Approximate Size: 5 1/8'' W x 8 1/8'' H + 3 1/8'' G - 130mm x 205mm + 80mm Quantity: 500pcs/case With zipper Without one-way degassing valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.