
50 in. Retractable Nozzle Vacuum Sealer w/ Gas Flush
Mfr # AVN-50+VF+VR
Zoro # G412352282
product price: $12,076.99
/eaKey Features
Bag Features
Voltage
110V
Width
64 in
Length
10 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AVN-50+VF+VR
Zoro #
G412352282
UPC #
-
Country of Origin
United States
Dimensions
Width
64 in
Length
10 in
Suggested Minimum Air Compressor Size
30+ Gallon
Seal Length
50 in
Seal Width
1/4 in
Details
Bag Features
Voltage
110V
Color
White
Includes
Includes Vacuum Filter and Vacuum Regulator
Standards
AVN-50+VF+VR
Air Requirements
12 CFM @ 110 PSI
Vacuum Flow
6CFM
Description
Features our vacuum filter and regulator system. The vacuum filter is specifically designed to prevent clogging of the nozzle, ensuring smooth operation when sealing powders or fine items. Meanwhile, the regulator offers control over the vacuum level, guarding against over vacuuming that could potentially damage delicate items.Foot-pedal activated gas-flush vacuum packaging at its finest. The AVN's 1/4'' wide sealing element delivers a leak-proof seal from sensitive electronics to sterile medical devices, food to biotech applications, aerospace technology to scientific devices.With one touch of the pedal, the AVN flushes out oxygen and moisture using an inert gas of your choice. Then, the automated stainless steel nozzle retracts, and your products are sealed in seconds. Combine the AVN's precise automation with speed and extensive safety features, a faulty seal is no longer possible.Clean-room compatible, the AVN is ideal for electronics, medical, and pharmaceutical applications. Providing additional functionality and convenience, the AVN's gas-flush feature can be switched off as well as the vacuum feature, or both can be switched off for sealing only with impulse-heat.The AVN is hand-assembled at our facility using only superior grade components. The AVN is also featured in five seal-lengths 20'', 25'', 30'', 35'' and 50'' and can be configured to meet CE certification requirements.FEATURES: 50'' Sealing Length / Seal Width: 1/4''Gas-flush 100% maintenance free venture vacuum pumps Intuitive design Extensive safety features Rust-treated and powder-coated steel chassis Clean-room compatible External compressor required 6CFM@100PSI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.