59 in. W-Series Long Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter

  • Mfr # WN-1505HC

  • Zoro # G612352280


product price:  $2,436.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Bag Features
Includes sliding cutter to make poly tubing
Voltage
110V
For Use With
Sealing poly
Width
14 in
Length
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WN-1505HC
Zoro #
G612352280
UPC #
642135255162
Country of Origin
Taiwan, Province of China

Dimensions

Width
14 in
Length
75 in
Seal Length
59 in
Seal Width
5mm

Details

Bag Features
Includes sliding cutter to make poly tubing
Voltage
110V
For Use With
Sealing poly
Color
White
Weight
100

Description

W-Series Long Hand Sealers offer a longer seal length than our standard hand impulse sealers. The sealers are steel constructed for quality and durability. Round wires can be ordered for cut and seal applications, but the long hand sealers can also be ordered with sliding cutters. Blade would cut approximately 3/4'' above the seal. Machine film rollers are also available. Manufacturer's kit includes two heating elements and a blade if cutter unit is ordered.Simply set the timer, insert the bag between the sealing bar and bring the sealing bar down to activate sealing. For the best quality seal, hold the seal bar down a couple of seconds after the light goes off before releasing. For sealers with a sliding cutter, slide across the bag while holding the seal bar down to cut the bag.FEATURES Longer seal lengths for specialized sealing needs All metal construction No warm-up time Heavy duty construction Equipped with a sliding cutter unit Seal Length: 59'' Seal Width: 25mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.