Zoro Homepage

8" KF-Series Hand Sealer w/ 2mm Seal Width, Blue

  • Mfr # KF-200H

  • Zoro # G806581724


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Seal Length
8"
Seal Width
2mm
Heat Sealing Type
Impulse
Thickness
Up to 5mil single side; 10mil double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF-200H
Zoro #
G806581724
UPC #
702403653509
Country of Origin
Taiwan, Province of China

Dimensions

Seal Length
8"
Seal Width
2mm
Thickness
Up to 5mil single side; 10mil double
Length
13
Height
6
Width
3

Details

Item
Bag Sealers - Impulse - Hand
Voltage
110V
Heat Sealing Type
Impulse
Includes
Kit includes two elements and two PTFE covers
Color
Blue
Standards
ETL Listed

Description

Features:
Seal Length: 8"
Seal Width: 2mm
Color: Blue
ETL Listed
The KF impulse hand sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 20" wide and 20 mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer that controls the different sealing times needed for the varying thicknesses of different materials. Available in 4", 8", 12", 16" and 20" with a 2mm, 2.6mm or 5mm seal width. The manufacturer's kit includes two elements and two PTFE covers.
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.