Shop SEALER SALES
See all product information
Create Account
9" x 14" 3 Mil Zipper Vacuum Bag w/ Hang Hole, 500pcs, 500PK
- Mfr # 10000851
- Zoro # G706581572
product price:Â
$
154.99
/pk of 500, $0.31/ea
Free Shipping & Returns
Key Features
Bag Features
Will not work for home vacuum sealer units like FoodSaver
Thickness
3mil
Color
Clear
Material
Co-extruded Film
Overall Width
9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000851
- Zoro #
- G706581572
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Thickness
- 3mil
- Overall Width
- 9"
- Overall Length
- 14"
Details
- Item
- Vacuum Bags
- Bag Features
- Will not work for home vacuum sealer units like FoodSaver
- Color
- Clear
- Material
- Co-extruded Film
Description
FEATURES:
Size: 9" x 14"
Clear multi layer barrier film
Low oxygen transfer rate
Packaged in 500pcs/case
Thickness: 3mil
Bag is bottom fill
Various sizes available
Please contact us for samples
No returns
Our vacuum pouches w/ zipper and hang hole come in many different sizes to fit your vacuum sealing needs. Our poly/nylon vacuum bags deliver reliability while featuring exceptional optical qualities like clarity and high glass. The bags are BPA-free and FDA & USDA approved for direct contact with food. Please note: these vacuum bags cannot be used on the ZP-500 and FoodSaver type machines.
Size: 9" x 14"
Clear multi layer barrier film
Low oxygen transfer rate
Packaged in 500pcs/case
Thickness: 3mil
Bag is bottom fill
Various sizes available
Please contact us for samples
No returns
Our vacuum pouches w/ zipper and hang hole come in many different sizes to fit your vacuum sealing needs. Our poly/nylon vacuum bags deliver reliability while featuring exceptional optical qualities like clarity and high glass. The bags are BPA-free and FDA & USDA approved for direct contact with food. Please note: these vacuum bags cannot be used on the ZP-500 and FoodSaver type machines.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.