Shop SEALER SALES

Automatic Electric Gummed Tape Dispenser

  • Mfr # SS-800C

  • Zoro # G623311368


product price:  $1,199.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
For Maximum Tape Roll Diameter
8 in
Manufacturer Model No
SS-800C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS-800C
Zoro #
G623311368
UPC #
642135255445
Country of Origin
China

Dimensions

For Maximum Tape Roll Diameter
8 in

Details

Item
Kraft Tape Dispenser
Color
Blue
Manufacturer Model No
SS-800C

Description

If you need precision, speed, and versatility in your packaging line, the SS-800C Gummed Tape Dispenser is the electric water-activated tape machine built to keep up with demanding, high-volume operations. SS-800C can moisten, cut, and dispense gummed tape with the simple press of a button. With three output modes - Manual, Manual Program, Auto Program - your team can enter exact tape lengths on the fly, store up to 9 box presets for instant recall, or automatically dispense different preset tape lengths. The SS-800C offers a large moistening brush with variable water levels and adjustable pressure plate guaranteeing optimal tape moistening for secure carton sealing. FEATURES: Easy to operate - minimal training required Quiet machine Tape length can be adjusted from 4 in - 99 in Cuts kraft tape and kraft reinforced gummed paper tape Large water reservoir Compatible with all types of gummed tape All metal construction for durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.