Gravity Skate Wheel Conveyor: 14" wide, 6ft. Compacted to 24ft. Expanded, 7 Leg Sets

  • Mfr # SW-14-24

  • Zoro # G306584485


product price: $2,524.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-14-24
Zoro #
G306584485
UPC #
-
Country of Origin
China

Description

Designed to expand, contract and move easily, our gravity skate wheel conveyor is a self tracking, gravity skate wheel conveyor that has a per linear foot capacity of 175-pounds. This unit is engineered to handle multi-sized cartons in low to medium volume applications.
The all-steel construction provides unmatched structural integrity, whether the conveyor is extended, compacted or configured in simple or compound curves. Adjustable inner legs vary height to achieve gravity flow.
This the choice for use in retail store level applications, packaging areas, assembly lines and in low volume shipping and receiving departments
FEATURES:
Load capacity: 175-lbs/ft
Adjustable height from 28" – 44"
5.25" axle centers (min package length 11.5")
Heavy duty black nylon wheels
5" diameter locking casters
Package end stop included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.