Zoro Homepage

Heavy Duty Bag Sealer 12mm

  • Mfr # ND-2333

  • Zoro # G108540214


product price: $263.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND-2333
Zoro #
G108540214
UPC #
702403653103
Country of Origin
Sweden

Description

Our newest addition to our bag tape sealers, the ND-2333, tackles even the toughest job. This heavy duty bag sealer will seal any plastic or paper bag with a twisted neck diameter of up to .24in. 6mm. Bags can be easily sealed at different angles. The ND-2333 has a 0.47in. 12mm throat size easily fitting the standard 3/8in. PVC tape. Using these dispensers is a simple, economical way to close poly bags with vinyl packaging tape. They are capable of sealing 2,000 bags per house and use only 2in. of tape per seal.FEATURES: Heavy Duty Cast Aluminum Body Sealing Head Adjustable for Pitch for Operator Comfort Easily Replaceable Parts Heavy Weighted Base Trimmer for Clean Bag Appearance Rugged Chip Resistant Powder Coated SurfaceDispensers are all heavy cast aluminum constructed with an inbuilt cutter and heavyweight base. Dispensers require no assembly or maintenance. Simply place PVC tape on the 3in. core wheel and it is ready to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.