Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal, Right Feed, w Dry Ink Coding

  • Mfr # HL-M810I_RtoL

  • Zoro # G407198390


product price: $1,681.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Voltage
110V
Seal Length
Continuous
Seal Width
8mm
Heat Sealing Type
Direct Heat
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL-M810I_RtoL
Zoro #
G407198390
UPC #
-
Country of Origin
China

Dimensions

Seal Length
Continuous
Seal Width
8mm

Details

Item
Band Sealers
Voltage
110V
Heat Sealing Type
Direct Heat
Color
Stainless Steel
Tape Application
Bag Sealing

Description

HLM810IRtoL feeds from right to left and equipped with a hot ink coding imprinter to print a date, expiration date, or lot codeFEATURES Durable stainless steel Easy to operate minimal operator training Fast warm up time Solid state temperature controller to maintain seal bars at proper temperature for consistent seal quality Fully adjustable conveyor the conveyor height and depth in relation to seal bars can be adjusted Motorized rubber conveyor for speed control Knurled pressure rolls with variable pressure adjustment Sealing method constantdirect heat accompanied with a pair each of cooling and heating blocks Dry ink coding allows for printing on the seal line Unit feeds right to left Equipped with an emergency stop button Manufacturer's spare parts kit includes PC Board, PTFE belt, wheel belt, fuse, motor brush, heating element, silica gel ring, silicone pin, tweezers, and typesets numbers 09 and letters EXP, MFD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.