KF-Series Portable 6" Poly Sealer w/ 1/16" Seal Width, 220V

  • Mfr # KF-150PS-220V

  • Zoro # G806581618


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Voltage
220V
Seal Length
6"
Seal Width
1/16" / 2mm
Heat Sealing Type
Direct
Features
The KF-150PS is a unique direct heat sealer designed to seal polyetheylene and polypropylene up to 6mil thick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF-150PS-220V
Zoro #
G806581618
UPC #
702403653127
Country of Origin
Taiwan, Province of China

Dimensions

Seal Length
6"
Seal Width
1/16" / 2mm
Height
3
Width
7
Length
7

Details

Item
Bag Sealers - Direct Heat - Portable
Voltage
220V
Heat Sealing Type
Direct
Features
The KF-150PS is a unique direct heat sealer designed to seal polyetheylene and polypropylene up to 6mil thick
Tape Paper Weight
2-lbs
Color
Black
Material
ABS Plastic

Description

FEATURES:
Easy to operate
Lightweight
Ideal for poly bags and thermoplastic materials
Seal width: 2mm (1/16")
Seal length: 150mm (5.9")
Upper jaw: heater sealing bar / Lower jaw: resilient silicone rubber
Voltage: ***220V Only - CANNOT be used with 110V Power***
Option: pedal and clamp set to convert into a foot sealer
The KF-150 Series are portable, lightweight heat sealers that can be used anywhere; ideal for sealing small, irregular, or extra long packages. Constructed with a high impact ABS thermal casting for heavy duty applications. The KF-150PS is a unique direct heat sealer designed to seal polyetheylene and polypropylene up to 6mil thick.
Easy to Operate: Depending on the material, allow 5-15 minutes of warm up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw. Increase or decrease the timing until a satisfactory seal is obtained.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.