Shop PARTNERS BRAND
See all product information
Create Account
3 in x 7/8 in x 3 in Reverse Tuck Folding Carton, Kraft, Fiberboard, .024 Point Die-Cut Fibreboard
- Mfr # RTC23
- Zoro # G6596339
product price:Â
$
297.99
/pk of 1000, $0.30/ea
Free Shipping & Returns
Key Features
Inside Height
3 in
Material
Fiberboard
Color
Kraft
Board Test
.024 Point Die-Cut Fibreboard
Standards
PPP-B-566
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTC23
- Zoro #
- G6596339
- UPC #
- 841436050098
- Country of Origin
- United States
Dimensions
- Inside Length
- 3 in
- Inside Width
- 7/8 in
- Inside Height
- 3 in
- Wall Thickness
- 0.024
- Inside LxWxH
- 3x78x3
Details
- Item
- Reverse Tuck Folding Carton
- Material
- Fiberboard
- Color
- Kraft
- Board Test
- .024 Point Die-Cut Fibreboard
- Standards
- PPP-B-566
Description
Cartons,Reverse Tuck,3x7/8x3 In.,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.