Machine Length Carton Sealing Tape, 3in. x 900 yards, 4PK

  • Mfr # AP820CL-3x1000

  • Zoro # G816280402


product price:  $98.25
/pk 4, $24.56/ea

Key Features

Tape Length
914 m
Tape Thickness
2.0 mil
Tape Color
Clear
Material
Acrylic
Tape Elongation
1.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP820CL-3x1000
Zoro #
G816280402
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
3 in
Tape Length
914 m
Tape Thickness
2.0 mil

Details

Tape Color
Clear
Material
Acrylic
Tape Elongation
1.1

Description

4 Rolls/ CartonDimensions: 72mm x 914m - 2.0mil clearOur high performance acrylic packing tape is crafted specifically for manual and machine application on medium-weight cartons. This robust tape is formulated from BOPP polypropylene film and is coated with a water-based acrylic adhesive, providing superior adhesion and durable performance. Recommended maximum carton weight is 40-lbs.FEATURES Long shelf life UV light resistant Cold and warm temperature application Medium weight duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.