NexGen HD Battery Powered Strapping Tool, 5/8 in-3/4 in Strapping
- Mfr # NexGen-HD
- Zoro # G923311341
product price:Â
$
3,377.99
/ea
Free Shipping & Returns
Key Features
Battery Voltage
110V
For Use With
Polyester and Polypropylene Strapping
Color
Red
Tension Capacity
up to 880-lbs
Includes
2 18V Li-on Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NexGen-HD
- Zoro #
- G923311341
- UPC #
- 642135255438
- Country of Origin
- United States
Dimensions
- Fits Strap Width
- 5/8 in to 3/4 in (16 mm to 19 mm)
- Max. Strapping Width
- 3/4 in
- Min. Strapping Width
- 5/8 in
Details
- Battery Voltage
- 110V
- For Use With
- Polyester and Polypropylene Strapping
- Item
- Portable Strapping Machine
- Color
- Red
- Tension Capacity
- up to 880-lbs
- Includes
- 2 18V Li-on Batteries
- Tool Power Source
- Battery
- Tool Strength
- Heavy Duty
Description
Transform your strapping experience with the lightweight NexGen Battery Powered Strapping Tool (1/2 in). Elevate your efficiency as this state-of-the-art device effortlessly simplifies strapping tasks, bidding farewell to manual struggles and ushering in precision and speed. Whether you’re bundling packages, securing loads, or optimizing your shipping process, the NexGen stands as your ultimate strapping companion. Soar above the competition - strap smarter, strap faster, strap with NexGen. Available in two models to suit every application - the NexGen for lightweight versatility and the NexGen-HD for heavy duty performance. Take the NexGen battery-powered strapping tool wherever you need to secure a pallet or bind items together. The he NexGen-HD handles 5/8 in-3/4 in wide strapping with tension up to 880 lbs - giving you the right tool for any job. FEATURES: Equipped with (2) 18V 4.0AH Li-on Batteries Three Modes of Operation: Auto / Semi / Manual Effortless Strap Release Metal Buttons for Tension and Welding Large Hand Opening Battery Charger Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.