Shop SEALER SALES
See all product information
Create Account
Packing Tape, 2 mil Thick, 2 in W x 1000 yd L, Clear, 6 PK
Mfr # AP820CL-2x1000
Zoro # G616280398
product price:Â
$
107.99
/pk of 6, $18.00/ea
Free Shipping & Returns
Key Features
Tape Thickness
2 mil
Tape Color
Clear
Material
Polypropylene, Acrylic
Tape Elongation
1.1
Tape Tensile Strength
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP820CL-2x1000
- Zoro #
- G616280398
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tape Thickness
- 2 mil
- Width
- 2 in
- Length
- 1000 yd
Details
- Tape Color
- Clear
- Material
- Polypropylene, Acrylic
- Tape Elongation
- 1.1
- Tape Tensile Strength
- Not Rated
- Tape Paper Weight
- Not Rated
- Item
- Packing Tape
- Message
- No Message
- Tape Backing Material
- Biaxially Oriented Polypropylene (bopp)
- Tape Adhesive
- Acrylic
- Tape Application
- Machine
Description
6 Rolls/CartonDimensions: 48mm x 914m - 2.0mil clearOur high performance acrylic packing tape is crafted specifically for manual and machine application on medium-weight cartons. This robust tape is formulated from BOPP polypropylene film and is coated with a water-based acrylic adhesive, providing superior adhesion and durable performance. Recommended maximum carton weight is 40-lbs.FEATURES Long shelf life UV light resistant Cold and warm temperature application Medium weight duty