This item is Discontinued.

Sealer Sales Sealer Sales TISH Series 4" Hand Impulse Sealer, 5mm Seal Width TISH-105

Sealer Sales TISH Series 4" Hand Impulse Sealer, 5mm Seal Width (Discontinued)

  • Mfr # TISH-105
  • Zoro # G005722096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TISH-105
Zoro #
G005722096
UPC #
702403653424
Country of Origin
Taiwan, Province of China

Description

The tew impulse sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 16" wide and 10 mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer that controls the different sealing times needed for the varying thicknesses of different materials. The timer automatically beeps when the seal is done. Available in 4", 8", 12" and 16" with a 2mm or 5mm seal width. The manufacturer's kit includes two elements and two ptfe covers. Round wire heating elements are available for cut and seal applications. There is no additional charge for the round cut wire. When ordering, add the letters "rnd" to the model number. (example: a 12 hand sealer with round cut wire - tish-300rnd). easy to operate: set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.