Tape Dispenser, 3 in Max. Tape Width, Blue
- Mfr # SS-800B
- Zoro # G406581698
product price:
$
993.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
For Use With
Kraft Paper, Kraft Reinforced Gummed Paper
Height
14 in
Width
20 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS-800B
- Zoro #
- G406581698
- UPC #
- -
- Country of Origin
- China
- Item
- Water-Activated Tape Dispenser Machine
- Color
- Blue
- For Use With
- Kraft Paper, Kraft Reinforced Gummed Paper
- Basic Power Source
- Manual
Dimensions
- Height
- 14 in
- Width
- 20 in
- Length
- 10 in
- Tape Dispensing Length - Maximum
- 99 in
- For Maximum Tape Roll Diameter
- 8.6 in
- Tape Dispensing Length - Minimum
- 4 in
- For Maximum Tape Width
- 3 in
Description
Our SS-800B electric tape dispensers is designed for those looking to drastically improve packer productivity, and reduce materials and costs. SS-800B can moisten, cut and dispense pre-set gummed tape measurements with the simple press of a button. SS-800B offers a large moistening brush with variable water level and adjustable pressure plate guaranteeing optimal tape moistening for secure carton sealing. This industrial gummed tape dispenser can cut and moisten nearly all types of gummed tape. Unit is equipped with two pre-set storage measurements and length is adjustable up to 99".
FEATURES:
Easy to operate – minimal training required
Quiet machine
Tape length can be adjusted from 4" – 99"
Cuts kraft paper and kraft reinforced gummed paper tape
Large water reservoir
Compatible with all types of gummed tape
All metal construction for durability
FEATURES:
Easy to operate – minimal training required
Quiet machine
Tape length can be adjusted from 4" – 99"
Cuts kraft paper and kraft reinforced gummed paper tape
Large water reservoir
Compatible with all types of gummed tape
All metal construction for durability
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.