This item is Discontinued.

Sealer Sales Vacuum Bags, 3mil, Clear, 250 PK VB-5-7-300B

Vacuum Bags, 3mil, Clear, 250 PK (Discontinued)

  • Mfr # VB-5-7-300B
  • Zoro # G608540264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VB-5-7-300B
Zoro #
G608540264
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
5"
Length
7"
Thickness
3mil

Details

Includes
Tearnotch
Item
Vacuum Bags
Features
Will not work for home vacuum sealer units like FoodSaver
Color
Clear
Material
Co-extruded Film
Finish
Clear
Application
Vacuum Sealing

Description

5in. x 7in. 3 Mil Vacuum Bags w/ Tear Notch, 250pcsFEATURES: Clear multi layer barrier film Low oxygen transfer rate Tear notch for easy opening Packaged in 250/case Thickness: 3mil Various sizes available Please contact us for samples **Not for use with home sealers like FoodSaver**Our 3 Mil vacuum pouches come in many different sizes to fit your vacuum sealing needs. Our poly/nylon vacuum bags deliver reliability while featuring exceptional optical qualities like clarity and high glass. The bags are BPA-free and FDA & USDA approved for direct contact with food.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.