Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore

  • Mfr # MSFT-24

  • Zoro # G7837435


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/2 in
Shaft Locking Type
Concentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSFT-24
Zoro #
G7837435
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Bolt Size
9/16 in
Overall Height
4 1/4 in
Dimension L
2 19/64 in
Dimension C
9/16 in
Dimension M
1 3/16 in
Dimension E
2 3/64 in
Dimension N
3/4 in
Overall Width
2 1/16 in
Dimension J
4 3/8 in
Dimension G
9/16 in
Dimension D
1 9/16 in
Dimension H
3 7/8 in
Overall Length
7 13/32 in
Dimension B
5 27/32 in
Dimension F
19/32 in
Dimension A
7 1/16 in
Mount Hole Size
19/32 in
Mount Hole Center-to-Center Height
5 27/32 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 27/32 in
Bore Diameter
1 1/2 in
Back Side to Center Width
0.828 in
Flange Thickness
19/32 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 27/32 in
Series
MSFT
Static Load Capacity
5,139 lb
Item
2 Bolt Flange Bearing
Locking Type
Set Screw
Housing Material
Cast Iron
Finish
black oxide
Temp. Range
-20 Degrees to 220 Degrees F
Dynamic Load Capacity
7,901 lbf
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Includes
Set Screw
Bearing Material Grade
52100
Features
Wide Inner Race Bearing with Greater Load Carrying Capacity
Seal Type
Triple Lip
Housing Material Finish
Powder Coated
Rolling Element Rows
1
Maximum Speed
3,800 RPM
Maximum Temperature
220 Degrees F
Housing Type
Rhombus
Minimum Temperature
-20 Degrees F
System of Measurement
Inch
Bore Type
Cylindrical
Lubrication Openings
One Zirc Fitting
Self Lubricating Bearing
No
Included Bearing
UCX08-24
Closure
Double Sealed
Seal Material
Felt
Lubricant Material
NLGI #2 Equivalent
Static Radial Load Capacity
5,139 lbf
Number of Mount Holes
2
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.828 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UCX08-24, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,800 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.