Shop SEALMASTER
See all product information
Create Account
SF Series Non-Expansion Round Straight Standard-Duty Flange Mount Ball Bearing Unit, 1-1/4 in Bore
- Mfr # 700445
- Zoro # G809909778
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
1-1/4 in
Overall Length
4-5/8 in
Mount Hole Center-to-Center Length
3-5/8 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700445
- Zoro #
- G809909778
- UPC #
- 66246100347
- Country of Origin
- Mexico
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Length
- 4-5/8 in
- Mount Hole Center-to-Center Length
- 3-5/8 in
Description
SF Series Non-Expansion Round Straight Standard-Duty Flange Mount Ball Bearing Unit, 1-1/4 in Dia Bore, 3-5/8 in L Bolt Center-to-Center, 4-Bolt Flange Mount, 4-5/8 in OAL/Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.