Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1" Bore

  • Mfr # SRF-16

  • Zoro # G6212954


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Pressed Steel
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRF-16
Zoro #
G6212954
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 in
Bolt Size
3/8 in
Overall Height
2 45/64 in
Dimension H
7/8 in
Dimension D
1 1/16 in
Dimension M
2 41/64 in
Dimension J
2 45/64 in
Dimension A
4 1/2 in
Dimension E
1 9/32 in
Dimension B
3 5/8 in
Overall Length
4 1/2 in
Overall Width
1 3/8 in
Dimension G
1 13/32 in
Mount Hole Size
7/16 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Length
3 5/8 in
Mount Hole Center-to-Center Height
3 5/8 in
Bore Diameter
1 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Pressed Steel
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
Series
SRF
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Item
2 Bolt Flange Bearing
Locking Type
Set Screw
Temp. Range
-20 Degrees to 220 Degrees F
Finish
black oxide
Static Load Capacity
240 lb
Housing Material
Steel
Dynamic Load Capacity
400 lbf
Includes
Set Screw
System of Measurement
Inch
Bearing Material Grade
52100
Self Lubricating Bearing
No
Maximum Temperature
220 Degrees F
Seal Type
Contact
Maximum Speed
6,350 RPM
Minimum Temperature
-20 Degrees F
Housing Material Finish
Black Oxide
Number of Mount Holes
2
Housing Type
Rhombus
Features
Lock Pin and Dimple for Direct Lubrication and Anti-Rotation
Seal Material
Felt
Lubricant Material
NLGI #2 Equivalent
Rolling Element Rows
1
Bore Type
Cylindrical
Static Radial Load Capacity
240 lbf
Closure
Double Sealed
Housing Material Grade
52100
Lubrication Openings
None
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Housing Type Rhombus, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,350 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in, Number of Mount Holes 2, Overall Height 2 45/64 in, Overall Length 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.