Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 2-3/16" Bore

  • Mfr # SFT-35

  • Zoro # G8198513


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT-35
Zoro #
G8198513
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 3/16 in
Bolt Size
5/8 in
Overall Height
5 1/8 in
Dimension A
8 1/2 in
Dimension C
13/16 in
Dimension F
21/32 in
Dimension H
4 1/4 in
Overall Length
8 13/16 in
Dimension M
1 5/16 in
Overall Width
2 5/16 in
Dimension D
1 3/4 in
Dimension J
5 1/4 in
Dimension B
7 1/4 in
Dimension E
2 5/16 in
Dimension L
2 23/32 in
Dimension G
13/16 in
Dimension N
7/8 in
Back Side to Center Width
0.984 in
Bore Diameter
2 3/16 in
Flange Thickness
13/16 in
Mount Hole Size
41/64 in
Mount Hole Center-to-Center Height
7 1/4 in
Mount Hole Center-to-Center Length
7 1/4 in
Mounting Bolt Size
9/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 1/4 in
Series
SFT
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Locking Type
Set Screw
Temp. Range
-20 Degrees to 220 Degrees F
Finish
black oxide
Static Load Capacity
6,601 lb
Dynamic Load Capacity
9,752 lbf
Housing Material
Cast Iron
Item
2 Bolt Flange Bearing
Includes
Set Screw
Minimum Temperature
-20 Degrees F
Included Bearing
UC211-35
Seal Type
Contact
Housing Material Finish
Black Oxide
Lubrication Openings
One Zirc Fitting
Self Lubricating Bearing
No
Seal Material
Felt
Number of Mount Holes
2
Bore Type
Cylindrical
Maximum Speed
3,250 RPM
Maximum Temperature
220 Degrees F
Rolling Element Rows
1
System of Measurement
Inch
Features
Available with High Temperature Bearings, Wide Inner Ring Bearing
Static Radial Load Capacity
6,601 lbf
Lubricant Material
NLGI #2 Equivalent
Bearing Material Grade
52100
Housing Type
Rhombus
Closure
Double Sealed
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.984 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC211-35, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,250 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.