Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore

  • Mfr # SF-26

  • Zoro # G8125731


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 5/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-26
Zoro #
G8125731
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 5/8 in
Bolt Size
9/16 in
Overall Height
5 13/32 in
Dimension H
2 3/64 in
Dimension M
1 3/16 in
Dimension D
1 9/16 in
Dimension G
31/64 in
Dimension L
2 19/64 in
Dimension A
5 3/8 in
Dimension B
4 1/8 in
Dimension J
4 21/64 in
Overall Length
5 13/32 in
Dimension E
2 3/64 in
Dimension F
19/32 in
Dimension C
9/16 in
Overall Width
1 59/64 in
Flange Thickness
9/16 in
Mount Hole Size
5/8 in
Mounting Bolt Size
9/16 in
Mount Hole Center-to-Center Length
4 1/8 in
Back Side to Center Width
0.828 in
Bore Diameter
1 5/8 in
Mount Hole Center-to-Center Height
4 1/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
Series
SF
Temp. Range
-20 Degrees to 220 Degrees F
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Static Load Capacity
5,139 lb
Finish
black oxide
Item
4 Bolt Flange Bearing
Locking Type
Set Screw
Dynamic Load Capacity
7,901 lbf
Housing Material
Cast Iron
Includes
Set Screw
Bearing Material Grade
52100
Seal Type
Contact
Minimum Temperature
-20 Degrees F
Lubrication Openings
One Zirc Fitting
Number of Mount Holes
4
Seal Material
Felt
Housing Type
Square
Features
Available with High Temperature Bearings, Wide Inner Ring Bearing
Static Radial Load Capacity
5,139 lbf
Maximum Speed
3,800 RPM
Closure
Double Sealed
Maximum Temperature
220 Degrees F
Lubricant Material
NLGI #2 Equivalent
Rolling Element Rows
1
Included Bearing
UC209-27
Self Lubricating Bearing
No
Bore Type
Cylindrical
Housing Material Finish
Black Oxide
System of Measurement
Inch
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.828 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC209-27, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,800 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 1/8 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.