Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore

  • Mfr # MSF-38

  • Zoro # G0278680


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2 3/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF-38
Zoro #
G0278680
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
2 3/8 in
Bolt Size
5/8 in
Overall Height
7 3/8 in
Overall Width
2 29/32 in
Overall Length
7 3/8 in
Bore Diameter
2 3/8 in
Mount Hole Center-to-Center Length
5 7/8 in
Back Side to Center Width
1.14 in
Mount Hole Center-to-Center Height
5 7/8 in
Mounting Bolt Size
5/8 in
Flange Thickness
7/8 in
Mount Hole Size
43/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 7/8 in
Series
MSF
Housing Material
Cast Iron
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
13,971 lbf
Static Load Capacity
10,063 lb
Finish
black oxide
Temp. Range
-20 Degrees to 220 Degrees F
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Locking Type
Set Screw
Includes
Set Screw
Rolling Element Rows
1
System of Measurement
Inch
Bore Type
Cylindrical
Bearing Material Grade
52100
Seal Material
Felt
Minimum Temperature
-20 Degrees F
Seal Type
Triple Lip
Included Bearing
UCX12-38
Lubrication Openings
One Zirc Fitting
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Maximum Temperature
220 Degrees F
Housing Material Finish
Powder Coated
Number of Mount Holes
4
Housing Type
Square
Static Radial Load Capacity
10,063 lbf
Maximum Speed
3,000 RPM
Features
Wide Inner Race Bearing with Greater Load Carrying Capacity
Self Lubricating Bearing
No
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 1.14 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX12-38, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5 7/8 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.