Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Taper Rollr, 1-3/4"

  • Mfr # RFB 112

  • Zoro # G8380355


product price: $1,197.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Bore Dia.
1 3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFB 112
Zoro #
G8380355
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/4 in
Bolt Size
1/2 in
Overall Height
5 5/8 in
Overall Width
3 5/8 in
Dimension J
4 3/4 in
Dimension F
1/2 in
Dimension N
1 3/4 in
Dimension L
3 1/4 in
Dimension D
4 3/8 in
Dimension C
3 1/16 in
Dimension E
1/8 in
Dimension M
4 3/4 in
Overall Length
5 5/8 in
Dimension A
3 5/8 in
Dimension H
1 3/16 in
Dimension B
5 5/8 in
Dimension G
1 3/16 in
Mount Hole Center-to-Center Height
4 3/8 in
Mount Hole Center-to-Center Length
4 3/8 in
Mounting Bolt Size
1/2 in
Inner Ring Width
3.25 in
Bolt Circle Diameter
6.187 in
Bore Diameter
1 3/4 in
Flange Thickness
1 3/16 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/8 in
Series
RFB
Temp. Range
-20 Degrees to 220 Degrees F
Static Load Capacity
2,540 lb
Bearing Lubrication
Sealmaster GoldPlex-HP or NLGI #2 Equivalent
Locking Type
Set Screw
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
8,070 lbf
Finish
black oxide
Housing Material
Cast Iron
Includes
Set Screw
Seal Type
Labyrinth
Number of Mount Holes
4
Maximum Temperature
220 Degrees F
Housing Material Finish
Powder Coated
Lubrication Openings
One Zirc Fitting
Rolling Element Rows
2
Minimum Temperature
-20 Degrees F
Static Radial Load Capacity
2,540 lbf
System of Measurement
Inch
Included Bearing
RFB-112
Includes Mounting Hardware
Yes
Maximum Speed
2,500 RPM
Maximum Misalignment Angle
3 Degrees
Self Lubricating Bearing
No
Housing Type
Square
Bearing Material Grade
52100
Load Direction
Radial, Thrust
Lubricant Material
NLGI #2 Equivalent
Seal Material
Felt
Bore Type
Cylindrical
Closure
Double Sealed
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing RFB-112, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 3/8 in, Number of Mount Holes 4, Overall Height 5 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.