Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore Dia. 1-1/2 In

  • Mfr # ER-24

  • Zoro # G8378693


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 1/2 in
Series
ER
Inside Dia.
1 1/2 in
Outside Dia.
80 mm
Dynamic Load Capacity (Lb.)
5,307 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-24
Zoro #
G8378693
UPC #
662461008669
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Inside Dia.
1 1/2 in
Outside Dia.
80 mm
Width
49.2 mm
Bore Diameter
1 1/2 in
Inner Ring Outside Diameter
2.063 in
Outside Diameter
3 9/64 in
Bore Diameter Tolerance
+0.0000/-0.0005 in
Outer Ring Width
1.094 in
Ring End to Center Width
1.188 in
Inner Ring Width
1.94 in

Details

Item
Insert Bearing
Series
ER
Dynamic Load Capacity (Lb.)
5,307 lb
Locking Type
Setscrew
Bearing Material
Black Oxide
Includes
Retaining Ring, Set Screws
Load Direction
Radial
Rolling Element Material Grade
52100
Ring Material
Alloy Steel
Finish
Black Oxide
Static Radial Load Capacity
4,467 lbf
Bearing Insert Shape
Cylindrical
Lubricant Material
NLGI #2 Equivalent
Seal Type
Contact
Ball Material
Alloy Steel
Rolling Element Material
Alloy Steel
Ball Material Grade
52100
Minimum Temperature
-20 Degrees F
Closure
Double Sealed
Bearing Industry Number
ER-24
Rolling Element Rows
1
Seal Material
Felt
Features
120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, 360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only
Standards
ISO Certified 100-220
Shaft Locking Type
Set Screws
ABEC Rating
1
Lubrication Openings
Grease Fitting
For Environment
Highly Dusty and Dirty
Cage Material
Brass
Dynamic Radial Load Capacity
5,307 lbf
Ring Material Grade
52100
System of Measurement
Inch
Bearing Insert Type
Radial/Deep Groove Ball
Maximum Temperature
220 Degrees F

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-24, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/2 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 2.063 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.094 in, Outside Diameter 3 9/64 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.