Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Bearing, Bore Dia. 1-3/8 In

  • Mfr # 2-16

  • Zoro # G8086014


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 3/8 in
Width
42.9 mm
Inside Dia.
1 3/8 in
Bearing Material
Black Oxide
Locking Type
Setscrew
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-16
Zoro #
G8086014
UPC #
662461000212
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/8 in
Width
42.9 mm
Inside Dia.
1 3/8 in
Outside Dia.
72 mm
Bore Diameter
1 3/8 in
Outer Ring Width
0.938 in
Outside Diameter
2 53/64 in
Ring End to Center Width
1 in
Bore Diameter Tolerance
+0.0000/-0.0005 in
Inner Ring Width
1.69 in
Inner Ring Outside Diameter
1.859 in

Details

Item
Insert Bearing
Bearing Material
Black Oxide
Locking Type
Setscrew
Dynamic Load Capacity (Lb.)
5,782 lb
Includes
Set Screws
System of Measurement
Inch
Features
360 Degrees Grease Circulation Around the Rolling Elements, Better Retained and Utilized Lubrication, Inner Ring with 120 Degrees Spacing Setscrew Lock with Diamond Faceted Setscrews, Unique Land Riding Retainer Design Provides Superior Pocket Clearance, Use in Sealmaster Machined Housings Only
Ring Material Grade
52100
Rolling Element Rows
1
Shaft Locking Type
Set Screws
ABEC Rating
1
Standards
ISO Certified 100-220
Bearing Insert Type
Radial/Deep Groove Ball
Finish
Black Oxide
Load Direction
Radial
Rolling Element Material
Alloy Steel
Rolling Element Material Grade
52100
Bearing Industry Number
2-16
For Environment
Highly Dusty and Dirty
Ring Material
Alloy Steel
Seal Type
Contact
Dynamic Radial Load Capacity
5,782 lbf
Ball Material Grade
52100
Minimum Temperature
-20 Degrees F
Bearing Insert Shape
Spherical
Maximum Temperature
220 Degrees F
Seal Material
Felt
Cage Material
Brass
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
3,493 lbf
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Ball Material
Alloy Steel

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number 2-16, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/8 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 1.859 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.938 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.