Insert Ball Bearing, Bore Dia. 2-1/4 In
Mfr # ER-36
Zoro # G8186823
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
2 1/4 in
Dynamic Load Capacity (Lb.)
11,789 lb
Inside Dia.
2 1/4 in
Outside Dia.
110 mm
Bearing Material
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER-36
Zoro #
G8186823
UPC #
662461008812
Country of Origin
Multiple
Dimensions
Bore Dia.
2 1/4 in
Inside Dia.
2 1/4 in
Outside Dia.
110 mm
Width
65.1 mm
Inner Ring Outside Diameter
2.984 in
Outside Diameter
4 21/64 in
Inner Ring Width
2.56 in
Ring End to Center Width
1.563 in
Bore Diameter
2 1/4 in
Outer Ring Width
1.25 in
Bore Diameter Tolerance
+0.0000/-0.0010 in
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-36, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 1/4 in, Cage Material Brass, Closure Double Sealed, For Environment Highly Dusty and Dirty, Inner Ring Outside Diameter 2.984 in, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 1.25 in, Outside Diameter 4 21/64 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.