This item is Discontinued.

Sealmaster Insert Bearing, Bore Dia. 15/16 In, Steel SRC-15

Insert Bearing, Bore Dia. 15/16 In, Steel (Discontinued)

  • Mfr # SRC-15
  • Zoro # G8171414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRC-15
Zoro #
G8171414
UPC #
066246100539
Country of Origin
Multiple

Dimensions

Bore Dia.
15/16 in
Width
1.375 in
Inside Dia.
15/16 in
Outside Dia.
2.5313 in
Outside Diameter
2 17/32 in
Overall Width
1.375 in
Bore Diameter
15/16 in

Details

Item
Cartridge Bearing Unit
Dynamic Load Capacity (Lb.)
200 lb
Series
SRC
Locking Type
Setscrew
Housing Material
Rubber Mounted Insert
Bearing Material
Steel
Includes
(2) Set Screws
Ring Material Grade
52100
Maximum Speed
6,350 RPM
Rolling Element Rows
1
Shaft Locking Type
Set Screws
System of Measurement
Inch
Bearing Material Grade
52100
Seal Type
Contact
Dynamic Radial Load Capacity
200 lbf
Ring Material
Alloy Steel
Closure
Double Sealed
Bearing Insert Material
Alloy Steel
Minimum Temperature
-20 Degrees C
Maximum Temperature
220 Degrees F
Bearing Insert Type
Radial Ball
Lubricant Material
NLGI #2 Equivalent

Description

Cartridge Bearing Unit, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Closure Double Sealed, Housing Material Rubber, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,350 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees C, Outside Diameter 2 17/32 in, Overall Width 1.375 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.