This item is Discontinued.

Sealmaster Insert Bearing, Bore Dia. 5/8 In, Steel SRC-10

Insert Bearing, Bore Dia. 5/8 In, Steel (Discontinued)

  • Mfr # SRC-10
  • Zoro # G8988052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRC-10
Zoro #
G8988052
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
5/8 in
Outside Dia.
2.5313 in
Width
1.2813 in
Inside Dia.
5/8 in
Outside Diameter
2 17/32 in
Bore Diameter
5/8 in
Overall Width
1.281 in

Details

Item
Cartridge Bearing Unit
Bearing Material
Steel
Dynamic Load Capacity (Lb.)
200 lb
Housing Material
Rubber Mounted Insert
Locking Type
Setscrew
Series
SRC
Maximum Temperature
220 Degrees F
Bearing Material Grade
52100
Ring Material Grade
52100
Rolling Element Rows
1
Shaft Locking Type
Set Screws
Minimum Temperature
-20 Degrees C
Ring Material
Alloy Steel
Maximum Speed
7,300 RPM
System of Measurement
Inch
Seal Type
Contact
Bearing Insert Material
Alloy Steel
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Dynamic Radial Load Capacity
200 lbf

Description

Cartridge Bearing Unit, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Closure Double Sealed, Housing Material Rubber, Lubricant Material NLGI #2 Equivalent, Maximum Speed 7,300 RPM, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees C, Outside Diameter 2 17/32 in, Overall Width 1.281 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Bearing Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.